Picnic Time Blanket XL Tote, Moka

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Picnic Time Blanket XL Tote, Moka

Item #: WBB962556

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $38.95 Save up to 10%
Price: $ 34.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Picnic Time Blanket XL Tote, Moka

When you need a large, durable blanket for outdoor use, The Blanket Tote XL-Moka offers over 38 square feet of sitting space! The topside of the blanket is made of soft polyester fleece in Moka stripes and the underside is water-resistant to protect the blanket from getting dampened or soiled. The Blanket Tote unfolds easily and refolds into a convenient carry tote featuring a closing flap complete with a zippered pocket, and an adjustable shoulder strap. The flap is made of 600D polyester in red. The blanket can even be used as a wrap to keep you dry if an unforeseen storm rains on your picnic. Rain or shine, don't be caught without the Blanket Tote XL by Picnic Time. Open: 70" x 80". Closed: 18" x 11" x 5".

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES11
    • HEIGHT INCHES5
    • BRANDPicnic Time
    • COLOR FINISHMoka
    • CONSTRUCTIONPolyester Fleece, PEVA Underside
    • DESCRIPTIONBlanket XL Tote
    • MANUFACTURER'S PART NUMBER920-00-777-000-0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!