Picnic Time Colby Cutting Board with Cheese Tools

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Picnic Time Colby Cutting Board with Cheese Tools

Item #: WBB962548

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $48.95 Save up to 10%
Price: $ 43.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Picnic Time Colby Cutting Board with Cheese Tools

The Colby by Picnic Time is a combination cheese board and serving tray with a "hidden" pull-out drawer. The board is made of eco-friendly rubberwood. The Colby measures 13.4" in diameter x 2" with the cutting board measuring 8.7" in diameter and having a groove along its edge to collect brine or juice from soft cheeses, olives, or cut fruits. The Colby's innovative design features a drawer that pulls out from the tray that houses three stainless steel cheese tools with rubberwood handles: 1 cheese spreader/serrated knife, 1 cheese fork, and 1 hard cheese knife. Compact and ready to use in a jiffy, the Colby makes a delightful gift for people who enjoy entertaining, either at home of at a friend's!

Product Specifications

    • WIDTH INCHES13-3/8
    • DEPTH INCHES13-3/8
    • HEIGHT INCHES2
    • BRANDPicnic Time
    • COLOR FINISHNatural
    • CONSTRUCTIONRubberwood, Stainless Steel Tools
    • DESCRIPTIONColby Cutting Board with Cheese Tools
    • MANUFACTURER'S PART NUMBER845-00-506-000-0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed