Picnic Time Concerto Cutting Board with Removable Serving Tray Top

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Picnic Time Concerto Cutting Board with Removable Serving Tray Top

Item #: WBB962550

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $61.95 Save up to 11%
Price: $ 54.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Picnic Time Concerto Cutting Board with Removable Serving Tray Top

The Concerto is a perfect harmony of bamboo, tempered glass, and stainless steel tools. The base of the Concerto is a large cutting board complete with a recessed groove on the inside perimeter to catch brine or juice run-off. The thick base touts a pull-out drawer with precision-carved depressions that house the stainless steel three cheese tools within. The tempered glass tray fits snugly on top of the cutting board but can also be lifted from the board to be used as a second cutting or serving surface. The Concerto pairs practicality and versatility into a gorgeous entertaining piece.

Product Specifications

    • WIDTH INCHES13
    • DEPTH INCHES10
    • HEIGHT INCHES1-3/4
    • BRANDPicnic Time
    • COLOR FINISHNatural
    • CONSTRUCTIONBamboo, Tempered Glass, Stainless Steel Tools
    • DESCRIPTIONConcerto Cutting Board
    • MANUFACTURER'S PART NUMBER919-00-505-000-0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!