Picnic Time Free Throw Cutting Board

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Picnic Time Free Throw Cutting Board

Item #: WBB962565

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $26.95 Save up to 11%
Price: $ 23.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Picnic Time Free Throw Cutting Board

The Free Throw cutting board is a 12" round x 0.75" board made of eco-friendly rubberwood in a basketball design, with 104 square inches of cutting surface. It can be used as a cutting board or serving tray, or use both sides of the board, one for cutting and the other for serving. The backside of the board has is blank, with no design. Score with your guests when you show them your Free Throw! (Point of sale Cutting Board Display Rack (899-00-505) available. See item for details.)

Product Specifications

    • WIDTH INCHES12-1/2
    • DEPTH INCHES12-1/2
    • HEIGHT INCHES3/4
    • BRANDPicnic Time
    • COLOR FINISHNatural
    • CONSTRUCTIONRubberwood
    • DESCRIPTIONFree Throw Cutting Board
    • MANUFACTURER'S PART NUMBER840-00-505-000-0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed