Picnic Time Heart Willow Picnic Basket

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Picnic Time Heart Willow Picnic Basket

Item #: WBB962542

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $133.95 Save up to 10%
Price: $ 119.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Picnic Time Heart Willow Picnic Basket

The Heart picnic basket was designed for the most romantic couples. Woven into a heart-shape, this natural willow basket stands out amongst the rest. The Heart is fully-lined with antique-white quilted cotton and includes all the amenities needed for an intimate picnic for two. It comes complete with: 2 plates (porcelain, 8", solid white), 2 hand-blown wine glasses (7 oz.), 1 hardwood cutting board (6" x 6"), 2 (18/10) stainless steel forks, knives, and spoons, 2 napkins (100% cotton, 13.5 x 13.5", antique-white with eyelet at edges), 1 stainless steel waiter-style corkscrew with wooden handle, 1 set of stainless steel salt and pepper shakers, 1 food storage container (plastic), 1 stainless steel cheese knife with wooded handle, and 1 tablecloth (100% cotton with eyelet edging, 44" x 44", antique-white). Ideal for that special couple about to celebrate a wedding, anniversary, or Valentine's Day.

Product Specifications

    • WIDTH INCHES17-3/4
    • DEPTH INCHES15-1/4
    • HEIGHT INCHES10-1/2
    • BRANDPicnic Time
    • COLOR FINISHNatural
    • CONSTRUCTIONWillow Basket, Polyester
    • DESCRIPTIONHeart Willow Picnic Basket
    • MANUFACTURER'S PART NUMBER329-35-190-000-0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!