Picnic Time Malibu Picnic Pack, Aviano

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Picnic Time Malibu Picnic Pack, Aviano

Item #: WBB962527

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $99.95 Save up to 10%
Price: $ 89.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Picnic Time Malibu Picnic Pack, Aviano

The Malibu - Aviano is the most convenient go-anywhere picnic pack you can find. Fully insulated, it's made of 150D polyester microfiber and comes with deluxe picnic service for two. The Malibu - Aviano features an insulated and divided wine section for two bottles and a removable water-resistant liner in the food storage area. Its amenities include: 2 plates (melamine, 9", Aviano Bird on Branch design), 2 shatter-resistant wine glasses (PS, 8 oz.), 4 napkins (100% cotton, 14" x 14", Aviano Birds on Branches design), 2 (18/0) stainless steel forks, knives, and spoons, 1 hardwood cutting board (6" x 6"), 1 stainless steel cheese knife with wooden handle, and 1 stainless steel waiter-style corkscrew. The Malibu - Aviano is great for the beach, concerts, and casual picnics.

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES9
    • HEIGHT INCHES11
    • BRANDPicnic Time
    • COLOR FINISHAviano
    • CONSTRUCTIONPolyester, PVC Liner
    • DESCRIPTIONMalibu Picnic Pack
    • MANUFACTURER'S PART NUMBER504-42-779-000-0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!