Picnic Time Samba Two-Bottle Wine Tote, Navy

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Picnic Time Samba Two-Bottle Wine Tote, Navy

Item #: WBB962329

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $22.95 Save up to 13%
Price: $ 19.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Picnic Time Samba Two-Bottle Wine Tote, Navy

The Samba Wine Tote from Picnic Time's Metro Collection provides a stylish yet practical way to bring wine or champagne to any party or get-together. It protects and insulates your favorite bottled beverages. The heavy-duty, form-fitting, neoprene tote has two separate insulated compartments for two 0.75mL bottles of wine, champagne, and some spirits. This wine tote features reinforced neoprene handles and an exterior corkscrew pocket that holds one stainless steel waiter-style corkscrew (included). The Samba Wine Tote is a great gift idea.

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES8
    • HEIGHT INCHES9
    • BRANDPicnic Time
    • COLOR FINISHNavy
    • CONSTRUCTIONNeoprene Fabric
    • DESCRIPTIONSamba Two-Bottle Wine Tote
    • MANUFACTURER'S PART NUMBER647-95-138-000-0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!