Picnic Time Soiree Cutting Board with Cheese Tools

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Picnic Time Soiree Cutting Board with Cheese Tools

Item #: WBB962421

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $55.95 Save up to 11%
Price: $ 49.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Picnic Time Soiree Cutting Board with Cheese Tools

The Soirée by Picnic Time is an original gourmet cheese board set with tools. This folding premium bamboo cutting board was designed with convenience and safety in mind. It is so compact it can be stored on its end with your cookbooks! Strategically placed heavy-duty magnets keep the tools secure in their cubbies to guard against them falling out. Measuring 9.5" x 1.5" x 11", the Soirée features 104.5 sq. in. of surface space on each of its exterior lids. It also features a 6.25" x 6.25" light bamboo cutting plate inside, as well as a wire cheese slicer, and three brushed stainless steel cheese tools, including: 1 cheese plane, 1 fork-tipped cheese knife (with holes to prevent cheese from sticking to blade), and 1 cheese spreader. Your guests will be impressed when you display the Soirée at your next dinner party or get-together!

Product Specifications

    • WIDTH INCHES11
    • DEPTH INCHES9-1/2
    • HEIGHT INCHES1-1/2
    • BRANDPicnic Time
    • COLOR FINISHNatural
    • CONSTRUCTIONBamboo, Stainless Steel Tools
    • DESCRIPTIONSoiree Cutting Board with Cheese Tools
    • MANUFACTURER'S PART NUMBER853-00-505-000-0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!