Picnic Time Tundra Cooler Tote with Trolley Navy

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Picnic Time Tundra Cooler Tote with Trolley Navy

Item #: WBB962319

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $87.95 Save up to 9%
Price: $ 79.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Picnic Time Tundra Cooler Tote with Trolley Navy

The Tundra with Trolley by Picnic Time is a structured, fully-insulated duffel and trolley with adjustable compartments throughout and a heavy-duty water-resistant underside. It comes with a removable heat-sealed, water-resistant interior liner you can use with ice packs when you store cold drinks or food items. An optional-use shelf divides the large cooler compartment into two sections, otherwise it stows against the interior side of the flap when not in use. A divided compartment on the side of the duffel is large enough to store two 1.5-liter bottles of wine, water, or other beverages. Three additional zippered pockets on the duffel's exterior offer a variety of storage options and include a full-length back panel pocket that conceals the securing system to attach to the trolley included. This means easy transportation if you'd rather not carry it from its adjustable shoulder straps or carry handles. The Tundra is like no other soft-sided cooler you can buy!

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES9-1/4
    • HEIGHT INCHES13-1/2
    • BRANDPicnic Time
    • COLOR FINISHNavy
    • CONSTRUCTIONPolyester, Chromed Steel Frame
    • DESCRIPTIONTundra Cooler Tote with Trolley
    • MANUFACTURER'S PART NUMBER670-85-138-000-0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!