Picnic Time Verdugo Picnic Cooler Tote, Black

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Picnic Time Verdugo Picnic Cooler Tote, Black

Item #: WBB962277

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $71.95 Save up to 11%
Price: $ 63.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Picnic Time Verdugo Picnic Cooler Tote, Black

The Verdugo is a fully-insulated picnic cooler tote with service for four. It features: durable 600D polyester canvas construction, an adjustable shoulder strap, and a fully-insulated food/drink compartment with 30-can capacity. The Verdugo includes: 4 plates (PS, 9"), 4 stainless steel forks, knives, and spoons, 4 tumblers (plastic, 10 oz.), 4 napkins (poly/cotton, 14" x 14"), 1 stainless steel, waiter-style corkscrew, 1 hardwood cutting board, 5.5" x 5.5" x 0.5", 1 stainless steel cheese knife, and 1 set of salt and pepper shakers. The Verdugo makes packing your picnic a whole lot easier and a lot more fun!

Product Specifications

    • WIDTH INCHES14
    • DEPTH INCHES10-1/2
    • HEIGHT INCHES13
    • BRANDPicnic Time
    • COLOR FINISHBlack
    • CONSTRUCTIONPolyester, PEVA Liner
    • DESCRIPTIONVerdugo Picnic Cooler Tote
    • MANUFACTURER'S PART NUMBER413-44-179-000-0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed