Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polly Products 30" Diameter Round Planter, Sand
See all 37 items in product family

Polly Products 30" Diameter Round Planter, Sand

Item #: WBB2096548

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $424.00 Save up to 3%
Price: $ 413.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Polly Products 30" Diameter Round Planter, Sand

This round planter is perfect for anyone looking to enhance the look of their outdoor area. It is 30" in diameter and pairs beautifully with the Round 49 Gallon Trash Receptacle or the Round 49 Gallon Recycle Receptacle.

Product Specifications

    • WIDTH INCHES29-5/8
    • DEPTH INCHES29-5/8
    • HEIGHT INCHES24
    • BRANDPolly Products
    • COLOR FINISHSand
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONRound Planter
    • WEIGHT LBS70
    • STYLEPlanter
    • MANUFACTURERS PART NUMBERASM-R49P-BK/SD
    • SHAPERound
    • LIMITED WARRANTY15 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!