Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mayne® Cape Cod Patio Planter, 14"L x 14"W x 14"H, Square, Clay

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Mayne® Cape Cod Patio Planter, 14"L x 14"W x 14"H, Square, Clay

Item #: WBB1599968

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 83.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mayne® Cape Cod Patio Planter, 14"L x 14"W x 14"H, Square, Clay

The Cape Cod Square Patio Planter features a bead board panel design with rich architectural details, truly transforming your patio space into your own personal retreat.

Features:

  • Our molded plastic planters are made from 100% high-grade polyethylene
  • This planter features a double wall design creating a water reservoir
  • Outside Dimensions: 14"L x 14"W x 14"H. Inside Dimensions: 10"L x 10"W x 10.5"D
  • Water reservoir capacity is approximately is 2 gallons (7.5 litres)
  • 15 Year Warranty – Residential Application, 5 Year Warranty – Commercial Application
  • The weather-proof and ultra-tough construction allows you to enjoy your planter all year long with very little winter preparation. The UV inhibitors within the resin allows for a long lasting fade-free performance
  • Made in the USA


Product Specifications

    • WIDTH INCHES14
    • DEPTH INCHES14
    • HEIGHT INCHES14
    • BRANDMayne®
    • COLOR FINISHClay
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONCape Cod Patio Planter
    • WEIGHT LBS6
    • STYLEPlanter
    • MANUFACTURERS PART NUMBER4836-C
    • SHAPESquare
    • SELF WATERINGYes
    • LIMITED WARRANTY15 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!