Mayne® Cape Cod Tall Planter, 15-1/2"L x 15-1/2"W x 32"H, Square, Clay

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

Mayne® Cape Cod Tall Planter, 15-1/2"L x 15-1/2"W x 32"H, Square, Clay

Item #: WBB1599980

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 115.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mayne® Cape Cod Tall Planter, 15-1/2"L x 15-1/2"W x 32"H, Square, Clay

Create a sense of architectural flare that will truly deliver that New England feel with Mayne’s Cape Cod Tall Planter.

Features:

  • The Cape Cod patio planter features a beaded panel design
  • Single wall molded design, made with 100% high-grade polyethylene
  • Self watering tray insert creates sub-irrigation water system and encourages root growth
  • The tray can be reversed to support a potted plant or removed so the planter can be completely filled with soil
  • Drainage holes to be pre-drilled by customer depending on desired use of the planter
  • Mayne planters are designed to retain the right amount of moisture in the soil and protect delicate roots from daily temperature extremes - this results in healthier plants that require less frequent watering.
  • Dimensions: 15.5"L x 15.5"W x 32"H. Opening Dimensions: 11.75"L x 11.75"L
  • Approximately 10 gallon soil capacity, water capacity is approximately 6.5 gallons
  • The weather-proof and ultra-tough construction allows you to enjoy your planter all year long with very little winter preparation. The UV inhibitors within the resin allows for a long lasting fade-free performance
  • 15 Year Warranty – Residential Application, 5 Year Warranty – Commercial Application
  • Made in the USA


Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES15-1/2
    • DEPTH INCHES15-1/2
    • HEIGHT INCHES32
    • BRANDMayne®
    • COLOR FINISHClay
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONCape Cod Tall Planter
    • WEIGHT LBS11
    • STYLEPlanter
    • MANUFACTURERS PART NUMBER4843-C
    • SHAPESquare
    • SELF WATERINGYes
    • LIMITED WARRANTY15 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!