Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Concrete Outdoor Planter 31"Dia x 36"H Round Tan River Rock
See all 21 items in product family

Concrete Outdoor Planter 31"Dia x 36"H Round Tan River Rock

Item #: WB250915TN

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 490.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
LARGE CONCRETE PLANTERS
Round Planter
Concrete planters provide a versatile, attractive & maintenance-free outdoor architectural solution. Ideal for various environments including malls, office buildings & complexes, campuses and more. Designed as garden planters or park planters, these concrete planters add to the aesthetics of a facility or large home. Made using one piece, pre-cast concrete with welded rebar reinforcement. Beautiful exposed stone aggregate finish. Rounded elevated bottoms with drain holes prevent trapping of leaves and debris. Edges are beveled to prevent chipping. Heavy-duty concrete prevents theft and stays put. Concrete components are tested to stand up to 6000 psi.

Product Specifications

    • WIDTH INCHES31
    • DEPTH INCHES31
    • HEIGHT INCHES36
    • BRANDBohlmann™
    • COLOR FINISHTan
    • ASSEMBLYAssembled
    • CONSTRUCTIONConcrete
    • DESCRIPTIONRound Concrete Planter
    • MODEL250915TN
    • STYLEPlanter
    • MANUFACTURERS PART NUMBERP-3136-R-TAN
    • Base Model Number250915
    • DIAMETER INCHES31
    • SHAPERound

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!