Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
English Outdoor Planter 15"

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

English Outdoor Planter 15"

Item #: WB250969

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $278.00 Save up to 18%
Price: $ 227.96

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ENGLISH PLANTERS
English planters help define your garden or interior green space. Ideal for any outdoor environment. Made with Shorea wood that resembles teak. Shorea hardwood offers natural oils and a dense texture that is resistant to weather, wear, rot, marring and infestation. Mortise and tenon joints withstand years of heavy use. Bottom is slatted to allow water drainage. Turned finials adorn each upright to create a distinct style. Uprights are 1-5/8" thick.

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES15
    • HEIGHT INCHES15
    • BRANDOxford Garden®
    • COLOR FINISHNatural
    • ASSEMBLYAssembled
    • CONSTRUCTIONWood
    • DESCRIPTION15" English Planter
    • MODEL250969
    • WEIGHT LBS19
    • STYLEPlanter
    • MANUFACTURERS PART NUMBERPL15
    • SHAPESquare
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!