Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mayne® Fairfield Patio Planter, 36"L x 20"W x 20"H, Rectangular, Clay

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

Mayne® Fairfield Patio Planter, 36"L x 20"W x 20"H, Rectangular, Clay

Item #: WBB1599959

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 189.99

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mayne® Fairfield Patio Planter, 36"L x 20"W x 20"H, Rectangular, Clay

Have the look of wood without the upkeep with our high-grade polyethylene planters. Long-lasting beauty, durability and quality. Built-in water reservoir encourages healthy plant growth by allowing plants to practically water themselves.

Features:

  • Beautiful New England design adds a charming touch to any patio or deck
  • Mayne molded plastic planters are made from 100% high-grade polyethylene
  • This planter features a double wall design creating a water reservoir
  • Outside Dimensions: 36"L x 20"W x 20"H. Inside Dimensions: 31"L x 15"W x 13"D
  • Water reservoir capacity is approximately 16 gallons, soil capacity approximately 22 gallons
  • The weather-proof and ultra-tough construction allows you to enjoy your planter all year long with very little winter preparation. The UV inhibitors within the resin allows for a long lasting fade-free performance
  • 15 Year Warranty – Residential Application, 5 Year Warranty – Commercial Application
  • Made in the USA


Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES20
    • HEIGHT INCHES20
    • BRANDMayne®
    • COLOR FINISHClay
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONFairfield Patio Planter
    • WEIGHT LBS18
    • STYLEPlanter
    • MANUFACTURERS PART NUMBER5826-C
    • SHAPERectangular
    • SELF WATERINGYes
    • LIMITED WARRANTY15 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!