Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mayne® Freeport Patio Planter, 18"L x 18"W x 20"H, Square, Black

Rollover image to zoom in

Click image to enlarge

See all 67 items in product family

Mayne® Freeport Patio Planter, 18"L x 18"W x 20"H, Square, Black

Item #: WBB1599986

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 115.99

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mayne® Freeport Patio Planter, 18"L x 18"W x 20"H, Square, Black

Modern design and clean lines is the best way to describe our Freeport planter. This fresh design provides a great finishing touch to your outdoor space. Perfect for the more urban setting, this planter features a double wall design and sub irrigation watering system making it functional as well as beautiful.

Features:

  • Our molded plastic planters are made from 100% high-grade polyethylene, double wall design
  • This planter features a double wall design creating a water reservoir
  • Outside Dimensions: 18"L x 18"W x 20"H. Inside Dimensions: 13.75"L x 13.75"W x 13.5"D
  • Water reservoir capacity is approximately 6.5 gallons (24.6 Liters)
  • Approximately 8 gallon soil capacity
  • The weather-proof and ultra-tough construction allows you to enjoy your planter all year long with very little winter preparation. The UV inhibitors within the resin allows for a long lasting fade-free performance
  • 15 Year Warranty – Residential Application, 5 Year Warranty – Commercial Application
  • Made in the USA


Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES18
    • HEIGHT INCHES20
    • BRANDMayne®
    • COLOR FINISHBlack
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONFreeport Patio Planter
    • WEIGHT LBS11
    • STYLEPlanter
    • MANUFACTURERS PART NUMBER5860-B
    • SHAPESquare
    • SELF WATERINGYes
    • LIMITED WARRANTY15 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!