Mayne® Freeport Patio Planter, 18"L x 18"W x 20"H, Square, Clay

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Mayne® Freeport Patio Planter, 18"L x 18"W x 20"H, Square, Clay

Item #: WBB1599984

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 115.99

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mayne® Freeport Patio Planter, 18"L x 18"W x 20"H, Square, Clay

Modern design and clean lines is the best way to describe our Freeport planter. This fresh design provides a great finishing touch to your outdoor space. Perfect for the more urban setting, this planter features a double wall design and sub irrigation watering system making it functional as well as beautiful.

Features:

  • Our molded plastic planters are made from 100% high-grade polyethylene, double wall design
  • This planter features a double wall design creating a water reservoir
  • Outside Dimensions: 18"L x 18"W x 20"H. Inside Dimensions: 13.75"L x 13.75"W x 13.5"D
  • Water reservoir capacity is approximately 6.5 gallons (24.6 Liters)
  • Approximately 8 gallon soil capacity
  • The weather-proof and ultra-tough construction allows you to enjoy your planter all year long with very little winter preparation. The UV inhibitors within the resin allows for a long lasting fade-free performance
  • 15 Year Warranty – Residential Application, 5 Year Warranty – Commercial Application
  • Made in the USA


Documents are in PDF format

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES18
    • HEIGHT INCHES20
    • BRANDMayne®
    • COLOR FINISHClay
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONFreeport Patio Planter
    • WEIGHT LBS11
    • STYLEPlanter
    • MANUFACTURERS PART NUMBER5860-C
    • SHAPESquare
    • SELF WATERINGYes
    • LIMITED WARRANTY15 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!