Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Modesto 20" Planter - Ivory

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Modesto 20" Planter - Ivory

Item #: WBB1799412

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 128.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Modesto 20" Planter - Ivory

With a sloped top and grooved texture, the Modesto collection offers a bold twist to a contemporary design that truly captures the elusive flair of European styling. It’s hard to believe such beauty and elegance can be found in a form that appears so simple and uncontrived. Make a statement with this highly functional and attractive planter.

Features:

  • Textured finish for increased durability
  • Constructed from 100% polyethylene which delivers an amazingly realistic and incredibly strong planter
  • The weather-proof and ultra-tough construction allows you to enjoy your planter all year long with very little winter preparation
  • Double wall design for increased rigidity
  • Outside Dimensions: 20"D x 20". Inside Dimensions: 16.7"D x 10"Deep
  • Soil Capacity: 8 Gallons (30 Liters)
  • The UV inhibitors within the resin allows for a long lasting fade-free performance
  • Designed for year round indoor or outdoor use
  • 15 Year Warranty – Residential Application, 5 Year Warranty – Commercial Application
  • Made in the USA


Documents are in PDF format

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES20
    • HEIGHT INCHES20
    • BRANDMayne®
    • COLOR FINISHIvory
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONModesto 20in Tall Planter Ivory
    • STYLEPlanter
    • MANUFACTURERS PART NUMBER8879-IV
    • WEIGHT LBS.9.4
    • SHAPERound
    • LIMITED WARRANTY5 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!