Mayne® Nantucket Planter, 16"L x 16"W x 16"H, Square, Clay

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

Mayne® Nantucket Planter, 16"L x 16"W x 16"H, Square, Clay

Item #: WBB1599992

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 104.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mayne® Nantucket Planter, 16"L x 16"W x 16"H, Square, Clay

Have the look of wood without the upkeep with our high-grade polyethylene planters. Long-lasting beauty, durability and quality. Built-in water reservoir encourages healthy plant growth by allowing plants to practically water themselves.

Features:

  • This is the perfect compliment to our Nantucket Tall planter and window boxes. Create a designer look that will add plenty of style and charm to your home
  • Our molded plastic planters are made from high-grade 100% polyethylene with built in UV inhibitors
  • Double wall design featuring a sub-irrigation water system which encourages root growth
  • Outside Dimensions: 16"L x 16"W x 16"H. Inside Dimensions: 12"L x 12"W x 11"D
  • Soil capacity is approximately 5 gallons, water capacity is approximately is 3 gallons
  • The weather-proof and ultra-tough construction allows you to enjoy your planter all year long with very little winter preparation. The UV inhibitors within the resin allows for a long lasting fade-free performance
  • 15 Year Warranty – Residential Application, 5 Year Warranty – Commercial Application
  • Made in the USA


Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES16
    • DEPTH INCHES16
    • HEIGHT INCHES16
    • BRANDMayne®
    • COLOR FINISHClay
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONNantucket Planter
    • WEIGHT LBS8
    • STYLEPlanter
    • MANUFACTURERS PART NUMBER5865-C
    • SHAPESquare
    • SELF WATERINGYes
    • LIMITED WARRANTY15 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!