Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mayne® Nantucket Tall Planter, 15-1/2"L x 15-1/2"W x 32"H, Square, Clay

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

Mayne® Nantucket Tall Planter, 15-1/2"L x 15-1/2"W x 32"H, Square, Clay

Item #: WBB1599962

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 115.99

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mayne® Nantucket Tall Planter, 15-1/2"L x 15-1/2"W x 32"H, Square, Clay

Style and functionality come together perfectly with the Nantucket Tall Planter by Mayne, creating an elegant finishing touch to any patio or entrance way.

Features:

  • Single wall molded design, made with 100% high-grade polyethylene
  • Self watering tray insert creates sub-irrigation water system and encourages root growth
  • The tray can be reversed to support a potted plant or removed so the planter can be completely filled with soil
  • Drainage holes to be pre-drilled by customer depending on desired use of the planter
  • Outside Dimensions: 16"L x 16"W x 32"H. Opening Dimension: 10.5in x 10.5in
  • Approximately 10 gallon soil capacity, water capacity is approximately 6.5 gallons
  • The weather-proof and ultra-tough construction allows you to enjoy your planter all year long with very little winter preparation. The UV inhibitors within the resin allows for a long lasting fade-free performance
  • 15 Year Warranty – Residential Application, 5 Year Warranty – Commercial Application
  • Made in the USA


Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES15-1/2
    • DEPTH INCHES15-1/2
    • HEIGHT INCHES32
    • BRANDMayne®
    • COLOR FINISHClay
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONNantucket Tall Planter
    • WEIGHT LBS10.5
    • STYLEPlanter
    • MANUFACTURERS PART NUMBER4833-C
    • SHAPESquare
    • SELF WATERINGYes
    • LIMITED WARRANTY15 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!