Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mayne® Savannah Patio Planter, 16"L x 16"W x 16"H, Square, White

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Mayne® Savannah Patio Planter, 16"L x 16"W x 16"H, Square, White

Item #: WBB1599987

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 104.99

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mayne® Savannah Patio Planter, 16"L x 16"W x 16"H, Square, White

The Savannah planter features a Gothic motif with a modern flare. The 16 inch square size takes up minimal space making it a perfect addition to the front porch. The sub-irrigation water system encourages root growth and creates a self-watering effect so you can water less, saving time & money.

Features:

  • Our molded plastic planters are made from 100% high-grade polyethylene, double wall design
  • This planter features a double wall design creating a water reservoir
  • Outside Dimensions: 16"L x 16"W x 16"H. Inside Dimensions: 12.25"L x 12.25"W x 11"D
  • Soil capacity is approximately 5 gallons (19 litres), water capacity is approximately is 3.7 gallons (14 litres)
  • The weather-proof and ultra-tough construction allows you to enjoy your planter all year long with very little winter preparation. The UV inhibitors within the resin allows for a long lasting fade-free performance
  • 15 Year Warranty – Residential Application, 5 Year Warranty – Commercial Application
  • Made in the USA


Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES16
    • DEPTH INCHES16
    • HEIGHT INCHES16
    • BRANDMayne®
    • COLOR FINISHWhite
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONSavannah Patio Planter
    • WEIGHT LBS8.5
    • STYLEPlanter
    • MANUFACTURERS PART NUMBER5859-W
    • SHAPESquare
    • SELF WATERINGYes
    • LIMITED WARRANTY15 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!