Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wausau TF4042 Round Outdoor Planter - Smooth Stained Light Charcoal 36x29
See all 17 items in product family

Wausau TF4042 Round Outdoor Planter - Smooth Stained Light Charcoal 36x29

Item #: WBB316148

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $511.00 Save up to 24%
Price: $ 387.95
Product Information
Customer Review
Product Q&A
Accessories
Wausau TF4042 Round Planter - Smooth Stained Light Charcoal 36x29

This new design of planter is sure to look great everywhere! Size and weight make this perfect for perimeter security.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES36
    • HEIGHT INCHES29
    • BRANDWausau Tile
    • COLOR FINISHGray
    • CONSTRUCTIONConcrete
    • DESCRIPTIONRound Concrete Planter
    • WEIGHT LBS675
    • STYLEPlanter
    • MANUFACTURERS PART NUMBERTF4042-S26
    • SHAPERound

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!