Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4' Freestanding Slide

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

4' Freestanding Slide

Item #: WBB253866

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,990.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
The 4' high slide adds the most popular activity to any playspace. It has 3-1/2" powder coated steel uprights and perforated, coated steel stairs. The slide is made of heavy-duty rotomolded straight slide with a matching entrance. The use zone is 24' by 16'. Equipment meets or exceeds ASTM & CPSC standards for playground equipment. 3-1/2", 13 gauge, galvanized, powdercoated steel uprights, plastisol-coated steel punched deck & stair, rotationally & blow molded plastic components, stainless steel hardware. Playful Color Finish.

Installation Services Available. Please call 1-888-978-7759 or your local Global representative for details.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES138
    • LENGTH FEET11-1/2
    • WIDTH INCHES40
    • WIDTH FEET3-1/2
    • HEIGHT INCHES91
    • HEIGHT FEET7-1/2
    • BRANDUltraPlay
    • CAPACITY5 Children
    • COLOR FINISHPlayful Red, Blue & Yellow
    • CONSTRUCTIONGalvanized Steel, Blow Molded Plastic
    • DESCRIPTION4' Freestanding Slide
    • MANUFACTURER'S PART NUMBERSLIDE-P
    • RECOMMENDED AGE2 to 5 or 5 to 12
    • TYPESlides
    • CERTIFIED/APPROVEDADA Wheel Chair Accessible
    • SAFETY ZONE WIDTH FEET16
    • ACTIVITIES TOTAL3
    • SAFETY ZONE LENGTH FEET24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed