Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4-Place Bipod Swingset 8' High In Galvanized W/Red Yokes And Seats, For Ages 5 To 12

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

4-Place Bipod Swingset 8' High In Galvanized W/Red Yokes And Seats, For Ages 5 To 12

Item #: WBB1110227

Sold By: globalindustrial.com

Usually ships in 42 to 45 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,895.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
4-Place Bipod Swingset 8' High In Galvanized W/Red Yokes And Seats, For Ages 5 To 12

Give your kids the gift of swinging.

Installation Services Available. Please call 1-888-978-7759 or your local Global representative for details.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH FEET27
    • WIDTH FEET10
    • DEPTH FEET3' deep footings
    • HEIGHT FEET8
    • BRANDKidstuff Playsystems
    • CAPACITY4 Children
    • COLOR FINISHRed
    • ASSEMBLYUnassembled
    • CONSTRUCTIONFabricated steel
    • DESCRIPTION4-place bipod swingset 8' high
    • MANUFACTURER'S PART NUMBER40804
    • RECOMMENDED AGE5 to 12
    • TYPESwings
    • WEIGHT LBS380
    • SAFETY ZONE WIDTH FEET32
    • SAFETY ZONE LENGTH FEET39
    • LIMITED WARRANTYY
    • APPROVALS OR CERTIFICATIONSIPEMA, ISO 9001-2008

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed