Lifetime® A-Frame Playset, Earthtone

Rollover image to zoom in

Click image to enlarge

See all 82 items in product family

Lifetime® A-Frame Playset, Earthtone

Item #: WBB2100124

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,799.99 Save up to 14%
Price: $ 1,544.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lifetime® A-Frame Playset, Earthtone

Features a clubhouse with a hardtop roof, 2 belt swings, a trapeze bar, 9' wavy slide, propeller swing, climbing wall, cargo net, activity board, and a ships wheel with binoculars. This model comes in earthtones (green, brown, tan). 5-year limited warranty. The Lifetime® A-Frame Playset is the perfect way to get your kids having fun and involved in physical, healthy activities. This playset features a clubhouse, swing set, 3-D climbing wall, 9' wavy slide, and plenty of activities to keep your kids and all of their friends entertained and having fun. You’ll have a hard time getting the kids off of this one.

Features:

  • Safe and Strong Steel Construction: Passes Playground Performance and Safety Standards.
  • 3" Diameter Steel Pole Structure: Weather and rust-resistant powder-coated finish.


Product Specifications

    • LENGTH FEET14
    • WIDTH FEET16
    • HEIGHT FEET11-3/7
    • BRANDLifetime®
    • CAPACITY8 Children
    • COLOR FINISHGreen/Brown/Tan Combination
    • ASSEMBLYUnassembled
    • CONSTRUCTIONPowder-Coated Steel
    • DESCRIPTIONA-Frame Playset
    • RECOMMENDED AGE3 to 12
    • TYPEPlay Systems
    • WEIGHT LBS900
    • SAFETY ZONE WIDTH FEET29-2/3
    • MANUFACTURERS PART NUMBER90042
    • SAFETY ZONE LENGTH FEET27-3/4
    • LIMITED WARRANTY5 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!