Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Playsystem W/Pyramid Roofs In Red/Yellow/Blue Combination, For Ages T-5  (15Mo-5Yr)

Rollover image to zoom in

Click image to enlarge

See all 79 items in product family

Playsystem W/Pyramid Roofs In Red/Yellow/Blue Combination, For Ages T-5 (15Mo-5Yr)

Item #: WBB1110215

Sold By: globalindustrial.com

Usually ships in 42 to 45 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,425.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Playsystem W/Pyramid Roofs In Red/Yellow/Blue Combination, For Ages T-5 (15Mo-5Yr)

Playsystem #5989 accommodates 8-10 toddlers with a footprint of 7' x 4'. With no elevated events, the suggested use zone of 19' x 16' may be modified to fit your space.

Installation and safety surfacing available. Call your Global Industrial representative for pricing.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH FEET7
    • WIDTH FEET4
    • DEPTH FEET3
    • HEIGHT FEET0' fall height
    • BRANDKidstuff Playsystems
    • CAPACITY10 Children
    • COLOR FINISHRed/Yellow/Blue Combination
    • ASSEMBLYUnassembled
    • CONSTRUCTIONSteel and HDPE panels
    • DESCRIPTIONPlaysystem with Pyramid Roofs
    • MANUFACTURER'S PART NUMBER5989
    • RECOMMENDED AGET to 5 (15mo to 5yr)
    • TYPEPlay Systems
    • WEIGHT LBS500
    • SAFETY ZONE WIDTH FEET16
    • ACTIVITIES TOTAL5
    • SAFETY ZONE LENGTH FEET19
    • LIMITED WARRANTYY
    • APPROVALS OR CERTIFICATIONSIPEMA, ISO 9001-2008

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!