Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Playsystem W/Pyramid Roofs In Red/Yellow/Blue Combination, For Ages T-5  (15Mo-5Yr)

Rollover image to zoom in

Click image to enlarge

See all 82 items in product family

Playsystem W/Pyramid Roofs In Red/Yellow/Blue Combination, For Ages T-5 (15Mo-5Yr)

Item #: WBB1110216

Sold By: globalindustrial.com

Usually ships in 42 to 45 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7,160.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Playsystem W/Pyramid Roofs In Red/Yellow/Blue Combination, For Ages T-5 (15Mo-5Yr)

A terrific starter set for preschools and family day care. The crawlway gives your toddlers an easy route to the totslide. Playsystem # 5002 fits both a small budget and a small space. Accommodates about 10 children ages 15 months to 5 years

Installation and safety surfacing available. Call your Global Industrial representative for pricing.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH FEET14
    • WIDTH FEET8
    • DEPTH FEET3
    • HEIGHT FEET2' fall height
    • BRANDKidstuff Playsystems
    • CAPACITY10 Children
    • COLOR FINISHRed/Yellow/Blue Combination
    • ASSEMBLYUnassembled
    • CONSTRUCTION3.5" Steel Posts, Kid-friendly Plastic Decks
    • DESCRIPTIONPlaysystem with Pyramid Roofs
    • MANUFACTURER'S PART NUMBER5002
    • RECOMMENDED AGET to 5 (15mo to 5yr)
    • TYPEPlay Systems
    • WEIGHT LBS750
    • SAFETY ZONE WIDTH FEET20
    • ACTIVITIES TOTAL4
    • APPROVALIPEMA, ISO 9001-2008
    • SAFETY ZONE LENGTH FEET26
    • LIMITED WARRANTYY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed