Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Playsystem W/Rock Wall In Orange/Purple/Green/Yellow/Blue/Red Combination, For Ages 5 To 12

Rollover image to zoom in

Click image to enlarge

See all 79 items in product family

Playsystem W/Rock Wall In Orange/Purple/Green/Yellow/Blue/Red Combination, For Ages 5 To 12

Item #: WBB1110221

Sold By: globalindustrial.com

Usually ships in 42 to 45 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 101,595.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Playsystem W/Rock Wall In Orange/Purple/Green/Yellow/Blue/Red Combination, For Ages 5 To 12

A very large playsystem designed to fully accommodate children of all abilities.

Installation and safety surfacing available. Call your Global Industrial representative for pricing.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH FEET62
    • WIDTH FEET60
    • DEPTH FEET3' deep footings
    • HEIGHT FEET7' fall height
    • BRANDKidstuff Playsystems
    • CAPACITY125 Children
    • COLOR FINISHOrange/Purple/Green/Yellow/Blue/Red Combination
    • ASSEMBLYUnassembled
    • CONSTRUCTION3.5" OD steel posts, pvc/steel decks
    • DESCRIPTIONPlaysystem with Rock Wall
    • MANUFACTURER'S PART NUMBER7229-02
    • RECOMMENDED AGE5 to 12
    • TYPEPlay Systems
    • WEIGHT LBS8700
    • SAFETY ZONE WIDTH FEET72
    • ACTIVITIES TOTAL20
    • SAFETY ZONE LENGTH FEET74
    • LIMITED WARRANTYY
    • APPROVALS OR CERTIFICATIONSIPEMA, ISO 9001-2008

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!