Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spring See Saw For 2 Preschoolers In Blue/Red Combination, For Ages 2-5

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Spring See Saw For 2 Preschoolers In Blue/Red Combination, For Ages 2-5

Item #: WBB1110198

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,190.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Spring See Saw For 2 Preschoolers In Blue/Red Combination, For Ages 2-5

Heavy-duty construction with saddle seats.

Installation Services Available. Please call 1-888-978-7759 or your local Global representative for details.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES60
    • LENGTH FEET5
    • WIDTH INCHES12
    • WIDTH FEET1
    • DEPTH FEET2
    • HEIGHT INCHES24
    • HEIGHT FEET2
    • BRANDKidstuff Playsystems
    • CAPACITY2 Children
    • COLOR FINISHBlue/Red Combination
    • ASSEMBLYUnassembled
    • CONSTRUCTIONFabricated steel
    • DESCRIPTIONSpring See Saw for 2 Preschoolers
    • MANUFACTURER'S PART NUMBER83402
    • RECOMMENDED AGE2 to 5
    • TYPEMotion
    • WEIGHT LBS150
    • SAFETY ZONE WIDTH FEET14
    • SAFETY ZONE LENGTH FEET17
    • LIMITED WARRANTYY
    • APPROVALS OR CERTIFICATIONSIPEMA, ISO 9001-2008

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed