Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Picnic Time 5.5' Solid-Colored Polyester Umbrella Black

Rollover image to zoom in

Click image to enlarge

See all 80 items in product family

Picnic Time 5.5' Solid-Colored Polyester Umbrella Black

Item #: WBB962289

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $35.95 Save up to 11%
Price: $ 31.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Picnic Time 5.5' Solid-Colored Polyester Umbrella Black

The Umbrella 5.5 is a solid-colored polyester umbrella that is perfect for the beach, camping, spectator sports, and picnics. The pole measures 81.5" tall and 1.25" diameter and has tilting option and a pointed end for easier penetration into sand or dirt. The Umbrella measures 5.5 feet across (thus the 5.5 in the name) and comes with a matching polyester drawstring storage bag with carry strap. Don't get caught in the hot sun without your Umbrella 5.5 by Picnic Time!

Product Specifications

    • WIDTH INCHES66
    • DEPTH INCHES66
    • HEIGHT INCHES81-1/2
    • BRANDPicnic Time
    • COLOR FINISHBlack
    • DESCRIPTION5-1/2' Polyester Umbrella
    • MODELB962289
    • TYPEMetal Pole Umbrella
    • TOP CONSTRUCTIONPolyester Fabric
    • MANUFACTURERS PART NUMBER822-00-179-000-0
    • PACKAGE QUANTITY1
    • POLE CONSTRUCTIONSteel
    • TILTYes
    • OPEN/CLOSE METHODPop-Up

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!