Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Picnic Time 63" Multi-Color Striped Polyester Umbrella

Rollover image to zoom in

Click image to enlarge

See all 98 items in product family

Picnic Time 63" Multi-Color Striped Polyester Umbrella

Item #: WBB962539

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $33.95 Save up to 12%
Price: $ 29.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Picnic Time 63" Multi-Color Striped Polyester Umbrella

Picnic Time's Umbrella is a multi-color striped polyester umbrella that is perfect for the beach, camping, or picnics. The pole measures 79.5" tall and 1.25" diameter and has tilting option and a pointed end for easier penetration into sand or dirt. The Umbrella measures 57.5" across. It comes with a sturdy carry bag with handle made of clear PVC. Don't get caught in the hot sun without your Umbrella by Picnic Time!

Product Specifications

    • WIDTH INCHES63
    • DEPTH INCHES63
    • HEIGHT INCHES73
    • BRANDPicnic Time
    • COLOR FINISHMulti Colors
    • DESCRIPTION63" Polyester Umbrella
    • MODELB962539
    • TYPEMetal Pole Umbrella
    • TOP CONSTRUCTIONPolyester Fabric
    • MANUFACTURERS PART NUMBER812-00-996-000-0
    • PACKAGE QUANTITY1
    • POLE CONSTRUCTIONSteel
    • TILTYes
    • OPEN/CLOSE METHODPop-Up

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!