Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrueShade® 7' Garden Parasol Umbrella - Push Button Tilt and Crank - Jockey Red

Rollover image to zoom in

Click image to enlarge

See all 98 items in product family

TrueShade® 7' Garden Parasol Umbrella - Push Button Tilt and Crank - Jockey Red

Item #: WBB2232297

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $112.00 Save up to 42%
Price: $ 64.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TrueShade® 7' Garden Parasol Umbrella - Push Button Tilt and Crank - Jockey Red

The Sorara® USA Patio Umbrella Collection feature umbrellas that provide large shade coverage in an upscale style. Patio umbrellas offer a solution to quickly shade several areas. Control the exposure to the sun by installing your outdoor living area with this stylish umbrella. With tilt and crank, this easy to use umbrella sets up and opens quickly for your shading needs. This durable umbrella with tilt can be used either on a base or free standing through a table and supplies enough coverage to shade 36"- 40" round, rectangle, and square tables with 4 chairs. Made with TIGER Drylac powder coated aluminum pole and 6 sturdy ribs, this patio umbrella has the durability to stand the test the time. The canopy is made of the manufacture leading Sunbrella® fade resistant polyester which locks the eye catching color well into the fabric. Free waterproof cover included. Base sold separately.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES84
    • DEPTH INCHES84
    • HEIGHT INCHES72
    • BRANDTrueShade®
    • COLOR FINISHRed
    • DESCRIPTIONOutdoor Umbrella
    • TYPEMetal Pole Umbrella
    • WEIGHT LBS15
    • TOP CONSTRUCTIONPolyester Fabric
    • MANUFACTURERS PART NUMBERUAM076PJR
    • POLE COLORBronze
    • POLE CONSTRUCTIONAluminum
    • LIMITED WARRANTY2 Years
    • TILTYes
    • OPEN/CLOSE METHODCrank

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!