Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bliss 9' Market Polyester Outdoor Umbrella, Terra Cotta

Rollover image to zoom in

Click image to enlarge

See all 98 items in product family

Bliss 9' Market Polyester Outdoor Umbrella, Terra Cotta

Item #: WBB1400858

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $109.99 Save up to 24%
Price: $ 83.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bliss 9' Market Polyester Umbrella, Terra Cotta

Turn the smooth-action crank to easily lift the canopy of this patio umbrella. A push of the button near the top will activate the tilt feature. The umbrella is crafted of high-grade polyester so the canopy fabric stands up beautifully to the elements. The sturdy but lightweight aluminum frame and 1-1/2"-diameter pole make the Market Umbrella easy to lift in and out of a standard stand. The Market Umbrella comes in a variety of beautiful colors that coordinate with our gravity free recliners.

Features:

  • 1.5" Aluminum pole.
  • Crank system for easy opening and closing.
  • Easily tilts to shade your area throughout the day.
  • 8 ribbed framing.
  • 180g Polyester material to resist the elements
  • Measures: 109.45''L x 90.94''H
  • Brass Plated hardware


Product Specifications

    • WIDTH INCHES108
    • HEIGHT INCHES96
    • BRANDBliss Hammocks Inc.
    • COLOR FINISHTerra Cotta
    • DESCRIPTION9' Market Polyester Umbrella
    • TYPEMetal Pole Umbrella
    • TOP CONSTRUCTIONPolyester Fabric
    • MANUFACTURERS PART NUMBERUMB-201TC
    • LIMITED WARRANTY1 Year Warranty
    • TILTYes
    • OPEN/CLOSE METHODCrank
    • POLE CONSTRUCTIONAluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!