Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Windmaster 7-1/2' Fiberglass Outdoor Umbrella - Forest Green
See all 87 items in product family

Grosfillex® Windmaster 7-1/2' Fiberglass Outdoor Umbrella - Forest Green

Item #: WBB249322

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($725.90)

List Price: $510.00 Save up to 29%
Price: $362.95
Product Information
Customer Review
Product Q&A
Accessories
This Umbrella is built to better sustain the unpredictable abuses of the wind. Features a heavy duty 1.5 aluminum pole for extra strength, replaceable fiberglass ribs to bend but not break, and an extra large vent to release the pressure. Colorfast, easy to maintain Reacril Marina Grade solution dyed acrylic fabric. Optional beach and bar height bottom pole available (sold separately). 5-year manufacturer warranty on fabric. Forest Green finish. 90"W overall.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES90
    • HEIGHT INCHES98
    • BRANDGrosfillex®
    • COLOR FINISHGreen
    • DESCRIPTIONWindmaster 7-1/2' Umbrella W/ Fiberglass Ribs
    • MODELB249322
    • TYPEMetal Pole Umbrella
    • TOP CONSTRUCTIONAcrylic Fabric
    • MANUFACTURERS PART NUMBER98382031
    • PACKAGE QUANTITY1
    • POLE CONSTRUCTIONAluminum
    • LIMITED WARRANTY5 Years (Fabric)
    • TILTNo
    • OPEN/CLOSE METHODPulley

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!