Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tabletop Display Partition 36x78 Fabric, Yellow

Rollover image to zoom in

Click image to enlarge

See all 133 items in product family

Tabletop Display Partition 36x78 Fabric, Yellow

Item #: WBB1955319

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 229.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Tabletop Display Partition 36x78 Fabric, Yellow

The Tabletop Display is a high-quality portable tabletop partition that helps you professionally display literature with the option of fully-tackable fabric panels, making this a perfect trade show display. Make exhibition tables interesting by customizing the Tabletop Display with a number of materials and colors to pick from. Can also be used as a workstation privacy screen, study carrel, or tabletop divider.

Product Specifications

    • WIDTH INCHES78
    • DEPTH INCHES1
    • HEIGHT INCHES36
    • BRANDVersare
    • DESCRIPTIONTabletop Partition 36x78
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBER1792125
    • PACKAGE QUANTITY1
    • NUMBER OF PANELS3
    • MATERIALFabric
    • FRAME CONSTRUCTIONAluminum
    • LIMITED WARRANTY3 Years
    • PANEL COLORYellow
    • ACCESSORY TYPEPrivacy Panel
    • PANEL FEATUREFull Fabric

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!