Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line® Touch Fastener Display Holder, 8-1/2" x 11", Clear, 25/Pack

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

C-Line® Touch Fastener Display Holder, 8-1/2" x 11", Clear, 25/Pack

Item #: WBB0859437

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $74.13 Save up to 25%
Price: $ 55.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
C-Line® TOUCH Fastener -Backed Display Holders, 8-1/2" x 11", Clear, 25/Pack

Repositionable, TOUCH Fastener-backed holders grip office panel walls to display lists, photos, certificates. Keep your workspace organized, easily. Use horizontally or vertically. Clear, durable polypropylene. Panel Accessory Type: Repositionable Display Holder; Width: 8 1/2"; Height: 11"; Color(s): Clear.

Product Specifications

    • WIDTH INCHES9-1/5
    • DEPTH INCHES--
    • HEIGHT INCHES11-2/5
    • COLOR FINISHClear
    • BRANDC-Line® Products
    • CONSTRUCTIONPolypropylene
    • DESCRIPTIONTouch Fasteners-Backed Display Holders
    • MANUFACTURERS PART NUMBER38991
    • PACKAGE QUANTITY25
    • TYPEAccessory
    • ACCESSORY TYPEPaper Organizer
    • MOUNTINGWall Mount

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!