Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
basyx QC90GY Versé Quick Connect Connecting Hardware, Gray, 2/Pack
See all 26 items in product family

basyx QC90GY Versé Quick Connect Connecting Hardware, Gray, 2/Pack

Item #: WBB1142577

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $18.85 ea.
2 $14.73 ea.
3+ $13.41 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
basyx QC90GY Versé Quick Connect Connecting Hardware, Gray, 2/Pack

Includes top and bottom connector fittings as a pair. Connects two panels to form a right angle corner. Simply snap on at the top & bottom of the panel and slide the panels together. For a 3-way "T", order two pairs of 90° connectors; for a 4-way "X", order three pairs of 90° connectors. Color: Gray.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • COLOR FINISHGray
    • BRANDbasyx by HON
    • DESCRIPTIONVersé Quick Connect 90° Connector
    • TYPEAccessory
    • ACCESSORY TYPEConnector
    • GLOBAL PRODUCT TYPEPartition & Panel Systems Hardware-Connector
    • TOTAL RECYCLED CONTENT PERCENT0 Percent
    • PRE-CONSUMER RECYCLED CONTENT PERCENT0 Percent
    • WINDOWNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed