Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Freestanding 3-Panel Corner Room Divider - Whiteboard & Full Window, 36-1/4"W x 72"H, Gray

Rollover image to zoom in

Click image to enlarge

See all 141 items in product family

Freestanding 3-Panel Corner Room Divider - Whiteboard & Full Window, 36-1/4"W x 72"H, Gray

Item #: WB695196GY

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-5 $718.00 ea.
6-9 $667.00 ea.
10+ $644.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Freestanding 3-Panel Corner Room Divider with Whiteboard & Full Window, 74-1/4"W x 72"H, Gray

Section your office space with Interion® Partition Panels. Whether you need to contain noise, enclose an office desk or block off a copy machine, these room dividers will make it easy and affordable. Office partition panels with whiteboard can be used in conjunction with other Interion® panels to wrap around existing desks and office furniture to create private office spaces for any office environment. 1-3/4" thick panel features full painted metal magnetic whiteboards on both sides to allow you to add writing space on any cubicle wall. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Includes 1 Partition Panel with Whiteboard, 2 Partition Panels with 5mm thick polycarbonate window, steel T-Legs for stability and all the necessary hardware to create a 90 degree corner configuration. Translucent Windows allow light in while still maintaining privacy, bringing an elegant and upscale look to any office. 1 Year Limited Warranty.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES74-1/4
    • DEPTH INCHES38
    • HEIGHT INCHES72
    • COLOR FINISHGray
    • BRANDInterion®
    • CONSTRUCTIONSteel
    • DESCRIPTIONFreestanding 3-Panel Corner Room Divider with Whiteboard & Full Window
    • FRAME COLORBlack
    • PANELS3
    • THICKNESS INCHES1-3/4
    • PARTITION STYLEFreestanding
    • TYPERoom Divider
    • PARTITION TYPEStandard Panel
    • WINDOWFull
    • CAL 117Yes
    • PANEL FEATUREWindow/Whiteboard
    • WINDOW THICKNESS INCHES1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!