OFM Modular Wheeled Mobile 2-Drawer File Cabinet Pedestal, Maple

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

OFM Modular Wheeled Mobile 2-Drawer File Cabinet Pedestal, Maple

Item #: WBB779068

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $425.00 Save up to 51%
Price: $ 208.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OFM Modular Wheeled Mobile 2-Drawer File Cabinet Pedestal, Maple

Create an organized and functional space with OFM Modular Wheeled Pedestal 2-Drawer File Cabinet, available in a variety of finishes to match any decor. Standing 24 inches tall, it can be tucked beneath most tables or desks for compact storage or it can be set to the side for additional table-top space. Both drawers lock for security and the bottom drawer is designed to accommodate legal or letter-sized hanging folders. This versatile file cabinet features a 5-caster design for optimal stability and movability and the front two casters lock for added stability. The durable, scratch-resistant thermofused melamine top on a strong steel frame allows for heavy use without the wear. Unit measures 24" x 17.5" x 24" and comes pre-assembled - just attach the wheels and it's ready to use This model meets or exceeds industry standards for safety and durability, and is backed by OFM's Limited Lifetime Warranty.

Features:

  • Strong steel frame and thermofused melamine top ensure durability
  • Finished top surface is an ideal space for a printer, fax, or phone
  • Sturdy 5 wheels design features caster on bottom file drawer for added stability
  • Both drawers lock with central locking box for private storage and security
  • Ships fully assembled for easy setup - just attach casters


Product Specifications

    • WIDTH INCHES21-1/4
    • DEPTH INCHES17
    • HEIGHT INCHES24
    • COLOR FINISHMaple
    • ASSEMBLYUnassembled
    • BRANDOFM
    • CONSTRUCTIONMelamine
    • DESCRIPTIONMobile File Pedestal
    • FRAME COLORGray
    • MANUFACTURERS PART NUMBER55106-MPL
    • COLLECTIONRiZe
    • FRAME CONSTRUCTIONSteel
    • TYPEFurniture
    • LIMITED WARRANTYLimited Lifetime
    • PEDESTAL TYPEBox/File
    • FURNITURE TYPEFile Cabinet

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!