Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mobile Office Partition Panel with Full Window, 36-1/4"W x 75"H, Gray

Rollover image to zoom in

Click image to enlarge

See all 104 items in product family

Mobile Office Partition Panel with Full Window, 36-1/4"W x 75"H, Gray

Item #: WB695001MGY

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 181.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mobile Office Partition Panel with Full Window, 36-1/4"W x 72"H, Gray

Mobile Partition Panels allow you to divide a work area in any office or commercial setting. Each double sided unit has tackable fabric and is flame retardant to meet the California 117 flammability standard. 1-3/4" thick upholstered panel features an interior engineered wood (MDF) frame and honeycomb core for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Mobile Panels sit atop steel T-legs on sturdy 3" swivel casters (all locking) that provide full mobility and allow easy transport from area to area. Mobile Panels with windows include a 5mm thick translucent polycarbonate inset which allows light in while still maintaining privacy, bringing an elegant and upscale look to any office space. Coordinates with Interion®'s complete line of office partition panels. 1 Year Limited Warranty.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES36-1/4
    • HEIGHT INCHES73
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDInterion®
    • CONSTRUCTIONSteel
    • DESCRIPTIONMobile Office Partition Panel with Full Window
    • FRAME COLORBlack
    • THICKNESS INCHES1-3/4
    • PARTITION STYLEMobile
    • TYPEPartition Panel
    • PARTITION TYPEStandard Panel
    • WINDOWFull
    • CAL 117Yes
    • PANEL FEATUREFull Window
    • WINDOW SIZE INCHES(WXH)30-1/2 x 56
    • WINDOW THICKNESS INCHES1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!