Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Office Desk with 4 drawers - 72" x 24" - Cherry

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Office Desk with 4 drawers - 72" x 24" - Cherry

Item #: WB670074CH

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 531.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
INTERION® Office Desk with File/File Pedestal
72"W Desk with Cherry Top

Office Desk features 1" thick scratch resistant laminate work surfaces on a charcoal finished steel frame. Desktop includes 2-3/16" diameter cable management grommet opening. Desk includes modesty panel and adjustable leveling glides. Steel File Cabinet features 2 file drawers that accept letter or legal size filing. Pedestal includes ganged cylinder lock, recessed handles and adjustable leveling glides. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES24
    • HEIGHT INCHES30
    • BRANDInterion®
    • DESCRIPTION72" Desk with Pedestals
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • CAPACITY1 Person
    • STYLEDouble Pedestal
    • FRAME CONSTRUCTIONSteel
    • WIRE MANAGEMENTYes
    • FURNITURE TYPEDesk
    • TOP FINISHCherry
    • TOP COLORCherry
    • FRAME COLORBlack
    • TYPEWood Desk Kit

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
+
Item #: WB670076CH
globalindustrial.com
Ships same day.
(0)
$531.95