Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush® Office-in-an-Hour 65W x 33D Straight Workstation

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Bush® Office-in-an-Hour 65W x 33D Straight Workstation

Item #: WBB2158721

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 856.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bush® Office-in-an-Hour 65W x 33D Straight Workstation

Create an efficient, organized workspace in a matter of minutes with the Bush Business Furniture Office in an Hour 65W x 33D Cubicle Workstation. The office desk combines a thermally fused laminate surface with sturdy steel legs to resist scratches, stains and damage. In addition to the desk, the workstation includes one 48H and two 63H cubicle panels, along with all necessary hardware. These metal-framed panels are covered by stylish two-tone fabric. The desk and cubicle panels include adjustable levelers to compensate for uneven floors. A convenient cable management system features desktop grommets and removable panels in the metal legs for organizing cords. Turn open spaces into efficient offices with this compact workstation that can be completely assembled in less than an hour. This collection can easily expand into multiple desk configurations as your business grows and accepts a convenient Storage and Accessory Kit (sold separately) to keep all of your items in order. Solid construction meets ANSI/BIFMA standards for safety and performance. Commercial quality backed by the Bush Business Furniture 10 Year Manufacturer's Warranty.

Features:

  • 65W x 33D Desk features durable thermally fused laminate surface
  • Turns open space into efficient work environment
  • Sturdy metal-framed panels covered by stylish two-tone fabric
  • Includes full-height 63H panels for privacy and short 48H panel for communication
  • Designed for a quick, easy installation with all hardware and cubicle panels included
  • Desktop grommets and removable panels on metal legs for cable management
  • Adjustable levelers compensate for uneven floors
  • Accepts Storage and Accessory Kit, Articulating Keyboard or Deluxe Articulating Keyboard Tray (all sold separately)
  • Meets ANSI/BIFMA quality test standards for performance and safety
  • Commercial quality backed by 10 Year Manufacturer's Warranty
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES64-1/2
    • DEPTH INCHES32-1/4
    • HEIGHT INCHES63
    • COLOR FINISHMocha
    • BRANDBush Business Furniture
    • CONSTRUCTIONLaminate Over Wood
    • DESCRIPTIONStraight Workstation
    • FRAME COLORGray
    • MANUFACTURERS PART NUMBERWC36892-03K
    • PACKAGE QUANTITY1
    • PARTITION STYLENon-Powered Without Base
    • WEIGHT LBS176
    • FRAME CONSTRUCTIONSteel
    • TYPEPre-Configured Cubicles
    • LIMITED WARRANTY10 Years
    • APPROVALS OR CERTIFICATIONSANSI/BIFMA
    • PANEL FEATUREFull Fabric

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed