Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Office Partition Panel with Whiteboard and Raceway, 36-1/4"W x 76"H

Rollover image to zoom in

Click image to enlarge

See all 147 items in product family

Office Partition Panel with Whiteboard and Raceway, 36-1/4"W x 76"H

Item #: WB695130BN

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 248.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Office Partition Panel with Whiteboard and Raceway, 36-1/4"W x 76"H

Office partition panels with whiteboard can be used in conjunction with other Interion® panels to wrap around existing desks and office furniture to create private office spaces for any office environment. 1-3/4" thick panel features full painted metal magnetic whiteboards on both sides to allow you to add writing space on any cubicle wall. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Partition includes adjustable leveling feet that are ideal for uneven surfaces. Purchase Steel Connectors to join multiple partitions and create various cubicle configurations (sold separately). Raceways provide convenient access for data cables & electrical wiring to keep office spaces clean and clear of visible wires. Electric and non-electric panels can be connected together to only place power where you need it. Non-Electric Panels include a basic 4"H powder coated steel raceway without cabling which include cable management openings for phone & data cables. 1 Year Limited Warranty.

Please Click Here For Partition Connectors and Accessories

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES36-1/4
    • DEPTH INCHES1-3/4
    • HEIGHT INCHES76
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDInterion®
    • CONSTRUCTIONPainted Metal Whiteboard With Steel Frame
    • DESCRIPTIONOffice Partition Panel with Whiteboard and Raceway
    • FRAME COLORBlack
    • PARTITION STYLENon-Powered With Base
    • TYPEWhiteboard Panel
    • PARTITION TYPEStandard Panel
    • WINDOWNo
    • PANEL FEATUREWhiteboard
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!