discount codeFree shipping over 300

Applied at checkout

BBF ProPanels Hi/Low 3-Way Connector in Taupe

BBF ProPanels Hi/Low 3-Way Connector in Taupe

Item #: WBB1650971

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $73.95

Quantity

Customers Also Viewed

BBF ProPanels Hi/Low 3-Way Connector in Taupe

BBF ProPanels Taupe finished Hi/Low 3-Way Connector is designed to help maintain personal space in settings with multiple workstations. This connector enables you to bring together two 42'H ProPanels to one 66'H panel in a Hi-low position with steel brackets for T connection, and includes one 42 H corner post. All panels include straight-line connection hardware to mount to similar height panel. ProPanels divide and organize private work areas, yet still allow an opportunity for discussion and collaboration. Customization is a cinch with numerous size and layout options. All ProPanel components meet ANSI/BIFMA standards for safety and performance in place at time of manufacture. Manage the open office environment with ProPanels. Enjoy commercial quality privacy panels backed by BBF 10 Year Warranty.

Free space planning help (2D and 3D drawings) is available upon request. Quote for installation can also be provided. Please speak with your sales rep or contact 800-645-1232.

Product Specifications

  • WIDTH INCHES2-1/4
  • DEPTH INCHES2-1/4
  • HEIGHT INCHES42-7/8
  • COLOR FINISHTaupe
  • BRANDBush Business Furniture
  • DESCRIPTIONBBF ProPanels Hi/Low 3-Way Connector in Taupe
  • FRAME COLORTaupe
  • MANUFACTURERS PART NUMBERPH99593-03
  • PACKAGE QUANTITY1
  • FRAME CONSTRUCTIONPlastic, Steel
  • TYPEAccessory
  • LIMITED WARRANTY10 Years
  • ACCESSORY TYPEConnector
  • CERTIFIED/APPROVEDANSI/BIFMA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BBF ProPanels Hi/Low 3-Way Connector in Taupe

BBF ProPanels Hi/Low 3-Way Connector in Taupe

Item #: WBB1650971

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top