Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Straight Connector

Rollover image to zoom in

Click image to enlarge

See all 147 items in product family

Straight Connector

Item #: WB238644N

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 17.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion® OFFICE PARTITIONS WITH MODULAR WIRE MANAGEMENT RACEWAY
Straight Connector Kit
Durable steel connector with Black finish easily joins 2 privacy partitions in a straight (180°) run. Order 1 kit for each straight connection planned. Easy assembly with included hardware.

Product Specifications

    • COLOR FINISHBlack
    • BRANDInterion®
    • CONSTRUCTIONSteel
    • MODEL238644N
    • Base Model Number238644N
    • TYPEAccessory
    • ACCESSORY TYPEConnector
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Quality

Your review: Arrived in great condition

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result