Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Screenflex 9 Panel Heavy Duty Portable Room Divider - 7' 4"H x 16' 9"L - Fabric Color: Walnut

Rollover image to zoom in

Click image to enlarge

See all 132 items in product family

Screenflex 9 Panel Heavy Duty Portable Room Divider - 7' 4"H x 16' 9"L - Fabric Color: Walnut

Item #: WBB2222555

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,089.00 Save up to 30%
Price: $ 2,163.00
Product Information
Customer Review
Product Q&A
Screenflex 9 Panel Heavy Duty Portable Room Divider - 7' 4"H x 16' 9"L - Fabric Color: Walnut

Screenflex Portable Room Dividers provide both a functional and visual appealing design element to any facility, office, school, hotel, medical center, hospitality establishment, or religious facility looking to use their space more efficiently. Each panel consists of an aluminum frame which surrounds a 1/2" closed honeycomb core that is covered with two layers of fiberglass insulation for maximum sound absorption and tackability. Contrast that with other temporary walls that are rigid where sound bounces right off the partition. Additionally, Screenflex folding partition walls are designed with non-marking self-leveling caster wheels making them easy to arrange in any configuration desired to divide your space. Our wheels adapt to different levels of the floor, unlike other dividers that have hard plastic wheels that cause the divider to tilt during movement. Screenflex portable walls are made in the USA from 75% of the highest-quality recycled materials available to offer you years of dependable use. Scotchgard™ fabric protection included. No assembly required. Limited Lifetime Warranty.

Heavy Duty Features:

  • Oversized Casters
  • Extra Wide Support Legs
  • Gusset Plates
  • Extra Thick Hinges


Product Specifications

    • WIDTH INCHES201
    • HEIGHT INCHES88
    • COLOR FINISHWalnut
    • ASSEMBLYAssembled
    • BRANDScreenflex
    • DESCRIPTIONHeavy Duty Divider
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBERHFSL749-DO
    • PACKAGE QUANTITY1
    • NUMBER OF PANELS9
    • STYLEFolding & Mobile
    • THICKNESS INCHES3/4
    • WEIGHT LBS178
    • MATERIALFabric
    • FRAME CONSTRUCTIONMetal
    • TYPERoom Divider

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!