Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Casters (not included)

Portable Acoustical Partition Panel, AWRD  70"x8'4" Fabric, Rye

Rollover image to zoom in

Click image to enlarge

See all 168 items in product family

Portable Acoustical Partition Panel, AWRD 70"x8'4" Fabric, Rye

Item #: WBB1955586

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 499.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Acoustical Partition Panel, AWRD 70"x8'4" Fabric, Rye

The Afford-a-wall (Folding) Partition has acoustical tri-fold panels that are connected with a patented 360 degree hinge, allowing for ease of use and storage. Each fiberglass acoustical panel is wrapped with flame retardant fabric (passing the E-84 Tunnel Test) and secured by an high-quality, lightweight aluminum frame for structural durability. Each panel accepts Touch Fasteners and pushpins

Image shown with optional casters that are not included. To purchase this product with casters, please inquire to your sales rep or call 1-800-645-1232 to request a quote.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES100
    • DEPTH INCHES1
    • HEIGHT INCHES70
    • COLOR FINISHRye
    • BRANDVersare
    • DESCRIPTIONPartition 70"x8'4" F Rye
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBER1820117
    • PACKAGE QUANTITY1
    • NUMBER OF PANELS3
    • STYLEAcoustical
    • MATERIALFabric
    • FRAME CONSTRUCTIONAluminum
    • TYPERoom Divider
    • LIMITED WARRANTY3 Years
    • HEIGHT RANGE>5 to 6 ft
    • WIDTH RANGE>9 to 12 ft

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Room Divider

Your review: Very light weight. Wheels sets are not worth the price. Easy to handle. Good fabric color.

Pros: Color, height and weight.

Cons: Staff didn't really know the weight, as the 3 panels totaled the weight quoted for each unit = 140+ pounds.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed