Shown with Casters (not included)

Portable Acoustical Partition Panel, AWRD  80"x8'4" Green

Rollover image to zoom in

Click image to enlarge

See all 168 items in product family

Portable Acoustical Partition Panel, AWRD 80"x8'4" Green

Item #: WBB1955200

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 609.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Acoustical Partition Panel, AWRD 80"x8'4" Green

The Afford-a-wall (Folding) Partition has acoustical tri-fold panels that are connected with a patented 360 degree hinge, allowing for ease of use and storage. Each fiberglass acoustical panel is wrapped with flame retardant fabric (passing the E-84 Tunnel Test) and secured by an high-quality, lightweight aluminum frame for structural durability. Each panel accepts Touch Fasteners and pushpins

Image shown with optional casters that are not included. To purchase this product with casters, please inquire to your sales rep or call 1-800-645-1232 to request a quote.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES100
    • DEPTH INCHES1
    • HEIGHT INCHES80
    • COLOR FINISHGreen
    • BRANDVersare
    • DESCRIPTIONPartition 80"x8'4" P Green
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBER1821205
    • PACKAGE QUANTITY1
    • NUMBER OF PANELS3
    • STYLEAcoustical
    • MATERIALPlastic
    • FRAME CONSTRUCTIONAluminum
    • TYPERoom Divider
    • LIMITED WARRANTY3 Years
    • HEIGHT RANGE>6 to 7 ft
    • WIDTH RANGE>9 to 12 ft

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed