Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Casters (not included)

Portable Acoustical Partition Panels, Sliding Panels, 70"x7' Brown

Rollover image to zoom in

Click image to enlarge

See all 168 items in product family

Portable Acoustical Partition Panels, Sliding Panels, 70"x7' Brown

Item #: WBB1955590

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 579.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Acoustical Partition Panels, Sliding Panels, 70"x7' Brown

The Afford-a-Wall (Sliding) partition allows you to maximize the use of your facility's space at affordable prices. The Afford-a-Wall features a fully tackable, noise-reducing surface for posting signage or other documents.  Each Afford-a-Wall's acoustical, firesafe fiberglass panel slides in series with other panels to create a straight wall of any length up to 7' long, and its patented slides adjust to uneven floors without the need for fragile, adjustable caster bases offered by less versatile systems.

Image shown with optional casters that are not included. To purchase this product with casters, please inquire to your sales rep or call 1-800-645-1232 to request a quote.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES84
    • DEPTH INCHES1
    • HEIGHT INCHES70
    • COLOR FINISHBrown
    • BRANDVersare
    • DESCRIPTIONPartition 70"x7' P Brown
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBER1810202
    • PACKAGE QUANTITY1
    • NUMBER OF PANELS3
    • STYLEAcoustical
    • MATERIALFabric
    • FRAME CONSTRUCTIONAluminum
    • TYPERoom Divider
    • LIMITED WARRANTY3 Years
    • HEIGHT RANGE>5 to 6 ft
    • WIDTH RANGE>6 to 9 ft

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed